Wausau Tile® Our Town Concrete Square End Bench, 24"L x 24"W x 18"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The WS911 Our Town Square Bench End is a durable precast concrete end unit designed to finish and enhance modular seating layouts with a polished, professional look. Ideal for parks, plazas, and streetscapes, it pairs seamlessly with other Our Town components to create custom configurations. Built for long-lasting performance and low maintenance, this bench end provides flexible design options while adding a clean, architectural accent to high-traffic outdoor environments.
PRICE
$1,345.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 820 lbs |
| Seat Length | 24 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS911A25Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |