Wausau Tile® Our Town Concrete Bench w/ Plastic Slats, 72"Lx24"Wx18"H, Brick Red/Weathered Wood
Write a Review
|
Questions & Answers (0)
Product Description
The WS901 Our Town Concrete Bench combines durable precast concrete supports with your choice of recycled plastic lumber or wood slats for a clean, modern aesthetic. Designed for high-traffic outdoor environments, this 6' modular bench integrates seamlessly with other Our Town components to create flexible seating layouts. Ideal for parks, streetscapes, and commercial spaces, it offers long-lasting performance with versatile design appeal.
PRICE
$2,589.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 2195 lbs |
| Seat Length | 72 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Brick Red |
| Color | Weathered Wood |
| Material | Concrete/Recycled Plastic |
| Frame Material | Concrete |
| Manufacturers Part Number | WS901A24Y-85 |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |