Wausau Tile® Our Town Concrete Bench with Back, 72"L x 26"W x 33"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The WS913 Our Town Bench with Back offers comfortable, durable seating for outdoor environments, featuring a sleek precast concrete design. Designed for high-traffic areas, it integrates seamlessly with other Our Town components to create flexible, modular seating layouts. Ideal for parks, plazas, streetscapes, and commercial spaces, this bench provides long-lasting performance, low maintenance, and a modern, inviting aesthetic that enhances any public space.
PRICE
$2,419.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 26 in |
| Height | 33 in |
| Weight | 2840 lbs |
| Seat Length | 72 in |
Product Details
| Type | Backed Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS913A25Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |