Features:
- 6' Length
- Cast aluminum frame
- Portable and/or surface mount
Weights & Dimensions
| Length | 75 in |
| Width | 30 in |
| Height | 25-5/8 in |
| Seat Length | 72 in |
| Seat Width | 30 in |
| Seat Height | 18-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Brown |
| Material | Recycled Plastic |
| Frame Material | Cast Aluminum |
| Arm Type | Armless |
| Manufacturers Part Number | 98-BRN6 |
| Mounting Style | Portable or Surface |
| Collection | Durham |
| Brand | UltraSite |