Highwood® Lehigh 6' Garden Bench, Eucalyptus
Write a Review
|
Questions & Answers (0)
Product Description
The 6-Foot Lehigh Garden Bench delivers a durable seating solution for outdoor applications. Engineered for consistent comfort and long-term exposure, the bench is designed to maintain performance without frequent replacement. Its clean, straightforward construction supports reliable use across a range of outdoor settings. Available in multiple color options, it integrates easily with various layouts and design requirements. The bench is assembled with 304-grade stainless steel hardware and backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. It is load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and supports up to 600 lbs. Some assembly is required; refer to the assembly guide.
PROMOTIONAL PRICE
$1,199.00was $1279.00
Save $80.00 (6%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75-1/4 in |
| Width | 26-1/4 in |
| Height | 34-7/8 in |
| Weight Capacity | 600 lbs |
| Weight | 90 lbs |
| Seat Length | 68-5/8 in |
| Seat Width | 16-11/16 in |
| Seat Height | 17-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Eucalyptus |
| Color | Eucalyptus |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Arm Type | Fixed |
| Manufacturers Part Number | CM-BENSQ62-EUC |
| Mounting Style | Portable |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |