Wausau Tile® Our Town Curve Planter End, 24"W x 24"D x 18"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Complete curved seating layouts with the WS9073 Our Town Curve Planter End. This precast concrete half-circle unit is designed to seamlessly finish modular configurations while adding integrated greenery. Built for durability in high-traffic outdoor environments, it features reinforced construction and anchoring capability for long-term stability. Ideal for parks, plazas, and streetscapes, it helps create cohesive, customized layouts with lasting visual appeal.
PRICE
$839.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 18 in |
| Weight | 575 lbs |
Product Details
| Type | End Piece Concrete Planter |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | WS9073A25Y |
| Collection | Our Town |
| Shape | Half Round |
| Brand | Wausau Tile |