Wausau Tile® Our Town Square Planter End, 24"W x 24"D x 18"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Complete your modular seating and landscape layouts with the WS9113 Our Town Square Planter End. This durable precast concrete planter end is designed to seamlessly integrate with the Our Town collection, allowing for clean transitions and finished configurations. Built for long-term performance in demanding outdoor environments, it offers both structural function and visual appeal-ideal for parks, plazas, and streetscapes seeking cohesive, low-maintenance design solutions.
PRICE
$839.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 18 in |
| Weight | 670 lbs |
Product Details
| Type | End Piece Concrete Planter |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | WS9113A23Y |
| Collection | Our Town |
| Shape | Square |
| Brand | Wausau Tile |