Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2672924

MPN #: 5829-GRG

Mayne® Fairfield 28" Tall Planter, Graphite Gray

Product Description
Have the look of wood without the upkeep with our high-grade polyethylene planters. Long-lasting beauty, durability, and quality. Built-in water reservoir encourages healthy plant growth by allowing plants to practically water themselves.

Features:
  • Beautiful New England design adds a charming touch to any patio or deck
  • Single wall molded design, made with 100% high-grade polyethylene
  • Self-watering tray insert creates sub-irrigation water system and encourages root growth
  • The tray can be reversed to support a potted plant or removed so the planter can be completely filled with soil
  • Drainage holes to be pre-drilled by customer depending on the desired use of the planter
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long-lasting fade-free performance.
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • Available in white, espresso, black, and graphite gray
  • Made in the USA
PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height28 in
Weight10 lbs

Product Details

Assembly RequiredNo
TypePlanter
ColorGray
Capacity8 gal
MaterialPolyethylene
DescriptionFairfield Tall Planter
Package Quantity1
Manufacturers Part Number5829-GRG
CollectionFairfield
ShapeSquare
BrandMayne

Warranty

Warranty5 yr