Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3198204

MPN #: EP3531-300

Valley Craft® Parts Cart, Double Sided w/ 5" x 10" Pockets, 800 lb. Cap., 84"L x 46"W x 67"H

Product Description
Valley Craft® Parts Carts were designed to improve window and door manufacturing efficiencies but have proven to have various useful applications. These bag carts allow you to pick, organize, transport, and store extrusions, sashes, or other small parts horizontally. The rigid vinyl bags assist in organizing parts while protecting them from damage. The unique 6-wheel design allows the cart to turn within itself in tight spaces and narrow aisles.

Commonly used with long edging or small parts, these Parts Carts can be used in one-sided or dual-sided environments. One end is open for convenient access to supplies, while the other has velcro flaps, allowing you to have it open for dual-sided access or closed to keep items secure. Operate in small areas or between departments with zero-turn ability utilizing the (6) large 8" premium round tread casters: (4) swivel, (2) center rigid. Easily link and transport multiple carts together by utilizing the optional hitch system accessory (pin and clevis).

Valley Craft® has collaborated with leading window, door, and glass manufacturers to provide material handling solutions that fit their unique needs. These innovative solutions protect work-in-process and finished goods from damage while improving productivity, enhancing employee safety, and optimizing workflow organization and control. Valley Craft® Parts Carts are constructed of fully welded heavy gauge steel, easy-hang rigid vinyl bags, and have a premium powder coat finish in gray. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Simple mobility for interdepartmental use
  • Ideal for assembly and storage areas
  • Rigid vinyl bags provide full length support
  • Maneuver cart easily using (4) dual-sided ergonomic handles
  • Ergonomic floor lock provides additional stability when used on uneven surfaces


PRICE
$6,399.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width46 in
Height67 in
Weight Capacity800 lbs
Weight367 lbs

Product Details

Assembly RequiredNo
TypeParts Cart
ColorGray
Casters6
StyleDouble-Sided
MaterialSteel
Package Quantity1
Manufacturers Part NumberEP3531-300
BrandValley Craft