Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205680

MPN #: 4110100402128

Simple Green® Pro Hand Soap, Almond Scent, 1 Gallon Bottle, 4/Case

Product Description
Simple Green® Pro Hand Soap is a ready-to-use liquid hand soap that easily removes even the heaviest dirt, grease and grime. Ideal for refillable bulk and stand-alone liquid soap dispensers. Formulated with pros in mind, this soap rinses clean from hands and has a pleasant almond scent. Use in public restrooms, office buildings, schools, day care centers, retail stores, restaurants, health clubs, auto shops, machine shops, printing businesses and more.

Features:
  • Ready-to-use formula, no mixing required
  • Creates a thick, rich, foaming lather
  • Ideal for use in bulk and stand-alone refillable liquid or foaming soap dispensers
  • Free of parabens, phthalates, triclosan and formaldehyde


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleGeneral Purpose
TypeLiquid
ScentAlmond
Capacity1
Size Type1 Gallon
Package Quantity4
DescriptionHand Soap
ColorPink
Manufacturers Part Number4110100402128
BrandSimple Green