Global Industrial
Model # :WB641450
Global Industrial Orange Scrub Heavy Duty Hand Cleaner, Orange Scent,Gallon Pump Bottle-4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Orange Scrub Heavy Duty Hand Cleaner contains natural pumice and scrubbers and a mineral oil-based solvent to clean grease, oil, ink, carbon black and other tough soils. The low VOC formula can be used for any industrial application. Pump gallon bottle is ideal for applications when portability and convenience are important. Orange scent. Gallon pump bottle. Sold 4 bottles per case.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pump Bottle |
| Type | Liquid |
| Scent | Orange |
| Size Type | Gallon |
| Package Quantity | 4 |
| Description | Orange Scrub Heavy Duty Hand Cleaner |
| Color | Orange |
| Manufacturers Part Number | 641450 |
| Brand | Global Industrial |