Dial® Antibacterial and Sensitive Liquid Hand Soap, Fragrance Free, One Gallon, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Dial® Professional Antibacterial & Sensitive Fragrance-Free Liquid Hand Soap is hypoallergenic and formulated with aloe. This mild formula kills more than 99.9% of bacteria encountered in away-from-home settings while being gentle on skin; leaving it feeling soft, smooth, and healthy. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested and approved as cruelty-free under the Leaping Bunny Program.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Antibacterial |
| Type | Liquid |
| Scent | Fragrance Free |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Liquid Soap |
| Manufacturers Part Number | DIA 82838 |
| Brand | Dial |