Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160124

MPN #: CVRR0006K

Portacool® Protective Cover For Apex™ 6500 & Jetstream 270 Portable Evaporative Coolers

Product Description
Protective cover for the Portacool® Jetstream™ 270 portable evaporative cooler protects the unit from the weather and other elements when not in use or when stored during the winter months.

Features:
  • Fits model Portacool® Apex™ 6500 & Jetstream™ 270
  • Installation skill level - comes preassembled for easy replacement
  • Complete kit - control panel and hardware included for quick and easy installation
  • Service Assurance - backed by Portacool's® customer service experts
  • Genuine Portacool® Authorized Accessory
  • Constructed for Longevity- Made of Durable, High-Quality Vinyl
  • Made Exclusively for Portacool® Evaporative Cooler
  • Available in Black Only
  • Dimensions: 77"W x 39"D x 84"H


PRICE
$185.95

1
1
Available on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width77 in
Depth39 in
Height84 in
Weight11 lbs

Product Details

TypeCover
Manufacturers Part NumberCVRR0006K
For Use WithApex 6500 & Jetstream 270
BrandPortacool

Warranty

Warranty1 yr