Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux Tools

Model # :WBB2680311

MPN #: 5055C

Sioux Tools .3 HP Heavy Duty Right Angle 20000 RPM Die Grinder

Product Description
  • Lockoff lever throttle
  • Comfort Grip
  • Aluminum housing
  • Built-in speed regulator
  • Power: 0.3 hp (0.2 kw)
  • Free speed: 20,000 rpm
  • Collet size: 1/4"
  • Weight: 1.1 lb (0.5 kg)
  • Length: 5.5" (140 mm)
  • Head Height: 2.9" (74 mm)
  • Air inlet size: 1/4" NPT
  • Recommended hose size: 3/8" (10 mm)
  • Air Consumption: 4 cfm (113 l/s) avg. –
  • 16 cfm (452 l/s) max.


PRICE
$185.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3.75 in
Height2 in
Weight1 lbs
Hose Inside Diameter0.25 in
Hose Size Inside Diameter1/4"

Product Details

Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption4 SCFM
Max PSI90 psi
Side Grip HandleNo
ReversibleNo
Made in the USANo
Manufacturers Part Number5055C
CFM @ 90 PSI30 CFM
Free Speed20000 rpm
ExhaustRear
BrandSioux Tools
RPM20000 rpm
CFM4 CFM
Horsepower0.3 HP
ColorSilver
Tool TypeRight Angle Die Grinder
DescriptionHeavy Duty Right Angle Die Grinder
Housing MaterialAluminum

Warranty

Warranty1 yr