Qorpak® 0.33 dram Amber Compound Vial w/13-425 Green Thermoset F217 & PTFE Caps, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Compound Vials have a low profile for greater stability & wide mouth for ease of sampling. Package Quantity of 144.
PRICE
$169.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-15/16 in |
| Width | 5-7/16 in |
| Height | 4-3/4 in |
| Weight | 3 |
| Diameter | 14.75mm |
Product Details
| Neck Finish | 13-425 |
| Color | Amber |
| Capacity | 0.50 (1.85) ml |
| Closure Type | Green Thermoset F217 & PTFE |
| Material | Amber Borosilicate |
| Description | Compound Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-08767 |
| Cap Color Family | Green |
| Brand | Qorpak |