Qorpak® 2 dram Glass Vial w/15-425 Green Thermoset F217 & PTFE Lined Cap,Vacuum, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
These ready-to-use Pre-cleaned Clear Glass Screw Thread Vial Kits come with attached thermoset screw caps & are cleaned by our vacuum & ionization process. Package Quantity of 144.
PRICE
$179.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6-1/2 in |
| Height | 2-3/4 in |
| Weight | 4 |
| Diameter | 17mm |
Product Details
| Neck Finish | 15-425 |
| Color | Clear |
| Capacity | 2 (7.5) ml |
| Closure Type | Green Thermoset F217 & PTFE |
| Material | Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-05186 |
| Grade | Vacuum & Ionized |
| Cap Color Family | Green |
| Brand | Qorpak |