Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux Tools

Model # :WBB2680316

MPN #: SDG7S25F

Sioux Tools .7 HP Straight Die Grinder At 25000 RPM And1/4" Collet w/Front Exhaust

Product Description
  • Powerful 5 vane motor maintains speed under load
  • Heavy duty double tapered collet
  • Teasing throttle for maximum control
  • Lever throttle with lock-off
  • Ball bearing construction
  • Adjustable speed control
  • Free Speed, rpm: 25,000
  • Weight, Pounds: 1.2
  • Weight, Kilograms: 0.6
  • Length, Inches: 6
  • Length, Millimeters: 150
  • Air Consumption, cfm: 25
  • Air Consumption, l/s: 12
  • Collet Size, Inches: 1/4"
  • Exhaust: Front


PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width7 in
Height2.5 in
Weight1 lbs
Hose Inside Diameter0.375 in
Hose Size Inside Diameter3/8"

Product Details

Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption25 SCFM
Max PSI90 psi
Side Grip HandleNo
ReversibleNo
Made in the USAYES
Manufacturers Part NumberSDG7S25F
CFM @ 90 PSI25 CFM
Free Speed25000 rpm
ExhaustFront
BrandSioux Tools
RPM25000 rpm
CFM25 CFM
Horsepower0.7 HP
ColorRed & Black
Tool TypeDie Grinder
DescriptionStraight Die Grinder
Housing MaterialAluminum

Warranty

Warranty1 yr