- Free Speed, rpm: 20,000
- Weight, Pounds: 1.2
- Weight, Kilograms: 0.55
- Length, Inches: 5.625
- Length, Millimeters: 140
- Air Consumption, cfm: 11
- Air Consumption, l/s: 5.2
- Collet Size, Inches: 1/4?
- Exhaust: Rear
Sioux Tools .3 HP Right Angle Die Grinder At 20000 RPM And 1/4 Collet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Height | 2.5 in |
| Weight | 1 lbs |
| Hose Inside Diameter | 0.375 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average Air Consumption | 11 SCFM |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | YES |
| Manufacturers Part Number | SAG03S20 |
| CFM @ 90 PSI | 30 CFM |
| Free Speed | 20000 rpm |
| Exhaust | Rear |
| Brand | Sioux Tools |
| RPM | 20000 rpm |
| CFM | 11 CFM |
| Horsepower | 0.3 HP |
| Color | Red & Black |
| Tool Type | Angle Die Grinder |
| Description | Right Angle Die Grinder |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |