Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB1611211

MPN #: 54363

Dynabrade Extended Right Angle Die Grinder, 1/4" Air Inlet, 18000 RPM, .7 HP

Product Description
Dynabrade's .7 hp Die Grinders are ideal for rapid material removal, deburring, finishing and polishing, in an ergonomic right angle design. These top-quality tools accept optional carbide burrs and mounted points, providing countless solutions to manufacturing and fabrication industries, foundries, die shops, welding operations, nuclear facilities, shipyards and more! All models include 1/4" and 6 mm Collet Insert. Thermal-insulated handle reduces cold air transmission to operator. Allows additional reach of 3-3/8" (86 mm).

PRICE
$1,179.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width3-1/4 in
Height2-8/9 in
Weight3 lbs
Hose Size Inside Diameter3/8"

Product Details

Max RPM18000 rpm
RPM18000 rpm
CFM5.9 CFM
Horsepower0.7 HP
ColorTeal
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4" in
Pressure90 PSIG psi
MaterialAluminum/Composite
DescriptionExtended Right Angle Die Grinder
Package Quantity1
Manufacturers Part Number54363
ExhaustRear
BrandDynabrade

Warranty

WarrantyLifetime