Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Precision Brand

Model # :WBB513096

MPN #: 22139

0.001" Stainless Steel Shim Stock 6" x 60" Roll

Product Description
Stainless Steel Shim is made from a full hard, cold rolled, 300 series stainless steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Widely used in applications where corrosion resistance is required. Used in conventional power plants, nuclear plants, oil and gas refineries, and desalinization projects. Measures 6" wide by 60" long by 0.001" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.

PRICE
$99.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width6 in
Weight0.2 lbs
Height/Thickness0.001 in

Product Details

Material300 Series Stainless Steel
Package Quantity1
Manufacturers Part Number22139
BrandPrecision Brand