Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513203

MPN #: 17615

0.002" Brass Shim Stock 6" X 60" Roll

Product Description
Brass Shim is made from a half hard, cold rolled, 260 alloy brass. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where corrosion problems exist; low magnetic permeability. Excellent forming qualities and may be lightly drawn, blanked or stamped. Measures 6" wide by 60" long by 0.002" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.

PRICE
$23.75

Min. purchase quantity is 9
9
9
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width6 in
Weight0.2 lbs
Height/Thickness0.002 in

Product Details

Material260 Half Hard Brass
Package Quantity1
Manufacturers Part Number17615
BrandPrecision Brand