Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512342

MPN #: 44525

0.003" Plastic Color Coded Shim 5" x 20" Flat Sheet (Pack of 5)

Product Description
Color coded shim is made from a high quality plastic material. Green color identifies the shim as 0.003" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.

PRICE
$28.95

Min. purchase quantity is 9
9
9
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width5 in
Weight0.2 lbs
Thickness0.003 in
Height/Thickness0.003 in

Product Details

MaterialPolyester
Package Quantity5
ColorGreen
Manufacturers Part Number44525
BrandPrecision Brand