Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Precision Brand

Model # :WBB514671

MPN #: 16280

0.004" Steel Shim Stock 6" X 100" Roll

Product Description
Precision Brand® Steel Shim Stocks are made from full hard, cold rolled, low carbon 1008-1010 steel for long lasting durability.

Material can be punched or sheared with minimum burring and distortion. Shim is clearly marked with material type, thickness and lot number for full traceability. Rigorous quality control standards assure high accuracy and tight tolerance. Length is 100 inches and width is 6 inches. Thickness is 0.004".

PRICE
$19.50

Min. purchase quantity is 12
12
12
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 in
Width6 in
Weight0.7 lbs
Height/Thickness0.004 in

Product Details

Material1008-1010 Full Hard Steel
Package Quantity1
Manufacturers Part Number16280
BrandPrecision Brand