Color coded shim is made from a high quality plastic material. Blue color identifies the shim as 0.005" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
0.005" Blue, Plastic Color Coded Shim Stock, 20" X 20" Flat Sheet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.25
12
12
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Weight | 0.1 lbs |
| Thickness | 0.005 in |
| Height/Thickness | 0.005 in |
Product Details
| Material | Polyester |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 44335 |
| Brand | Precision Brand |