Assortment of 150mm wide by 300mm long sheets contains 1 each of the following thicknesses: 0.05mm, 0.10mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.40mm, 0.50mm, 0.65mm, and 0.080mm. Brass Shim is made from a half hard, cold rolled, 260 alloy brass. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where corrosion problems exist; low magnetic permeability. Excellent forming qualities and may be lightly drawn, blanked or stamped. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
10 Piece Metric Brass Shim Stock Assortment 150mm x 300mm Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300mm in |
| Width | 150mm in |
| Weight | 3 lbs |
Product Details
| Material | 260 Half Hard Brass |
| Package Quantity | 10 |
| Manufacturers Part Number | 17999 |
| Brand | Precision Brand |