SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

0.010" Brass Shim Stock 12" x 120" Roll

0.010" Brass Shim Stock 12" x 120" Roll

Item #: WBB512805

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

0.005" Brass Shim Stock 6" X 60" Roll - Min Qty 3

0.005" Brass Shim Stock 6" X 60" Roll - Min Qty 3

Tritan Precision Ansi Roller Chain - 35-1r - 3/8" Pitch - 10ft Box

Tritan Precision Ansi Roller Chain - 35-1r - 3/8" Pitch - 10ft Box

0.003" Brass Shim Stock 6" X 60" Roll - Min Qty 3

0.003" Brass Shim Stock 6" X 60" Roll - Min Qty 3

14 Piece Plastic Color Coded Shim Assortment 5" X 20" Flat Sheets

14 Piece Plastic Color Coded Shim Assortment 5" X 20" Flat Sheets

0.010" Steel Shim Stock 6" X 100" Roll - Min Qty 4

0.010" Steel Shim Stock 6" X 100" Roll - Min Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brass Shim is made from a half hard, cold rolled, 260 alloy brass. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where corrosion problems exist; low magnetic permeability. Excellent forming qualities and may be lightly drawn, blanked or stamped. Measures 12" wide by 120" long by 0.010" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.

Weights & Dimensions

  • Height/Thickness 0.010 in
  • Width 12 in
  • Weight 12.75 lbs
  • Length 120 in

Product Details

  • Package Quantity 1
  • Brand Precision Brand
  • Material 260 Half Hard Brass
  • Manufacturers Part Number 17425
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
0.010" Brass Shim Stock 12" x 120" Roll

0.010" Brass Shim Stock 12" x 120" Roll

Item #: WBB512805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant