0.010" Brown, Plastic Color Coded Shim Stock, 20" X 20" Flat Sheet
Write a Review
|
Questions & Answers (0)
Product Description
Color coded shim is made from a high quality plastic material. Brown color identifies the shim as 0.010" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
PRICE
$24.95
10
10
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Weight | 0.2 lbs |
| Thickness | 0.010 in |
| Height/Thickness | 0.010 in |
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | 44345 |
| Brand | Precision Brand |