Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513956

MPN #: 44120

0.002" Red, Plastic Color Coded Shim Stock, 5" X 20" Flat Sheet

Product Description
Color coded shim is made from a high quality plastic material. Red color identifies the shim as 0.002" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.

PRICE
$5.10

Min. purchase quantity is 38
38
38
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width5 in
Weight0 lbs
Thickness0.002 in
Height/Thickness0.002 in

Product Details

MaterialPolyester
Package Quantity1
ColorRed
Manufacturers Part Number44120
BrandPrecision Brand