Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB514294

MPN #: 21035

0.035" Diameter Music Wire, 1 Pound Coil

Product Description
Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 306. Tensile strength - 322-357 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.

PRICE
$21.75

Min. purchase quantity is 11
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Approximate Feet per Pound306 ft
Tensile Strength (KSI) Min-Max322-357
Product Diameter0.035"

Product Details

MaterialHigh Carbon, Spring Tempered Steel
Package Quantity1
Manufacturers Part Number21035
BrandPrecision Brand