Watts 0061935 1/2" Dual Check Valve
Write a Review
|
Questions & Answers (0)
Product Description
This 1/2 inch dual check valve with atmospheric vent prevents the reverse flow of hot or cold polluted water from entering into the potable water supply. This valve is designed for continuous pressure non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. It consists of a brass body with stainless steel internal parts, integral strainer, two durable tight seating rubber check valves, and NPT female inlet and outlet connections.
PRICE
$167.99
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Material | Brass |
| Valve Type | Dual Check |
| Description | Bronze Backflow Preventer 1/2 In Threaded |
| Connection Style | NPT |
| Manufacturers Part Number | 0061935 |
| PSI | 175 psi |
| Max Temperature | 250°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |