Watts 3/4" LF H7C Dual Check Valve
Write a Review
|
Questions & Answers (0)
Product Description
Watts 0792078 3/4" Dual Check Valve
This 3/8 inch dual check valve prevents the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It is designed for in-line continuous pressure applications, such as wash-down sinks or other installations, where a hose type device connected to the domestic water supply can be submerged into a non-potable liquid. It consists of a chrome-nickel plated lead free brass body, 3/4 inch female hose threaded inlet and male hose threaded outlet, two plastic replaceable check valves, Buna-N seals, silicone discs, and stainless steel springs. The minimum working pressure is 10 PSI (69 kPa) and the maximum working pressure is 150 PSI (10 BAR).
This 3/8 inch dual check valve prevents the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It is designed for in-line continuous pressure applications, such as wash-down sinks or other installations, where a hose type device connected to the domestic water supply can be submerged into a non-potable liquid. It consists of a chrome-nickel plated lead free brass body, 3/4 inch female hose threaded inlet and male hose threaded outlet, two plastic replaceable check valves, Buna-N seals, silicone discs, and stainless steel springs. The minimum working pressure is 10 PSI (69 kPa) and the maximum working pressure is 150 PSI (10 BAR).
PRICE
$399.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4 in |
Product Details
| Material | Copper |
| Valve Type | Dual Check |
| Connection Style | GHT |
| Manufacturers Part Number | 0792078 |
| PSI | 150 psi |
| Max Temperature | 180°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |