Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583202

MPN #: 0081RNAVOSA

Iron Tuff™ Hood Regular, Navy - One Size

Product Description
0081 Iron Tuff™ Hood Regular, Navy - One Size

The Iron-Tuff Hood has a knit wind seal around face with a self-locking drawstring to seal out drafts and keep you warm. Featuring the added protection of a water-repellent, wind-tight finish, this hood snaps to any Iron-Tuff Jacket and comes in Navy or Sage.

Features
  • 11.25 oz. RefrigiFill insulation
  • Tear- and abrasion-resistant
  • 420 denier nylon outershell
  • Water-repellent, windtight finish
  • Bounds seams seal out drafts
  • Knit wind seal around face
  • Self-locking drawstring
  • Snaps to any Iron-Tuff jacket or coverall
PRICE
$41.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeOne Size

Product Details

TypeHood
Reflective TapeNo
ColorBlue
ThermalYes
For Use With0342R, 0343R, 0323R, 0322R, 0358R, 0344R, 0359R, 0356R, 0361R
StyleOver The Head
InsulatedYes
Closure TypeHook And Loop
High VisibilityYes
MaterialNylon
DescriptionExtreme Cold, Snow
Package Quantity1
GenderUnisex
Manufacturers Part Number0081RNAVOSA
CoversHead And Neck
WaterproofYes
Primary UseCold Weather Protection
Water ResistantYes
BrandRefrigiWear