Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2307802

MPN #: H11RV

Enespro® ArcGuard® Heavyweight UltraSoft FR Balaclava, OSFM, Navy, H11RV

Product Description
The Heavyweight UltraSoft FR Balaclava is Made in the USA and features inherently FR fabric that will not melt, drip or ignite. Durable and made with a midweight fabric, this hood is made with single layer UltraSoft fabric and has a flat lock seam for comfort when worn under a hard hat.

Features:
  • Arc Rating: 25 cal/cm2
  • CAT 3
  • Fabric/Material: 10.5 oz. Westex® UltraSoft® Rib
  • Single layer top & bib
  • Large face opening
  • Durable & heavyweight fabric
  • Designed for comfort with flat lock seam when worn under hard hat
  • FR fabric will not melt, drip or ignite
  • Made in the USA

Compliance:
  • Arc Rating: 25 cal/cm2
  • CAT 3
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$56.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight10.5 oz.

Product Details

Arc Rating25 cal/cm²
TypeBalaclava
ColorBlue
SeriesArcGuard®
StyleFR Head Protection
MaterialWestex UltraKnit Rib
DescriptionHeavyweight UltraSoft Balaclava
Package Quantity1
GenderUnisex
Manufacturers Part NumberH11RV
Primary UseFire Protection
Hazard Risk Category (HRC)3
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462