Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193089

MPN #: 01121

Guardian 01121, 18" Non-Shock Absorbing Extension Lanyard with Snap Hook

Product Description
Guardian 01121, Non-Shock Absorbing 2' Extension Lanyard Single Leg, Steel Snap Hook

The Guardian Fall Protection Extension Lanyard offers the convenient option of lengthening a full-body harness dorsal D-ring, making it easier to attach to. The snap hook component of the Extension Lanyard attaches directly to the dorsal D-ring, and then the Extension Lanyard D-ring becomes the new harness connection point. This product is ideal for workers who cannot comfortably reach their harness dorsal D-ring, though it is always important to consider the 18 inch fall clearance and free fall increase when this lanyard is in use.

Features:
  • Lightweight
  • Easy access to D-ring
PRICE
$49.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 1961 units
49.95
Buy 1962 units - 2500 units
47.95Save $2.00 (4%)
Buy 2501+ units
46.95Save $3.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2"
Width7-1/2 in
Weight Capacity130-310 lbs
Weight1 lbs
Hook Opening7/8 in
Tensile Strength5,000 lbs
Working Length2'

Product Details

TypeNon-Shock Extension
Number of Legs1
ColorYellow
Anchorage ConnectionSnap Hook
MaterialNylon, Polyester
DescriptionNon-Shock Absorbing Extension Lanyard, Single Leg
Manufacturers Part Number01121
Harness ConnectionSnap Hook
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12