Guardian 6' Kevlar Lanyard, Single Leg, Removable Flame Resistant Protective Cover, 130-310 lbs Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 01223 6' Kevlar Single Leg Lanyard w/ Removable Flame Resistant Protective Cover
The Guardian Fall Protection Kevlar Lanyard is ideal for use in welding applications. It includes an integrated shock absorbing component, high-strength snap hooks, and is a standard 6' length. Its supremely durable Kevlar webbing and fire retardant shock absorber cover make it extremely resistant to sparks, heat, and abrasive surfaces, all of which are some of the most dangerous types of exposure for fall protection equipment.
The Guardian Fall Protection Kevlar Lanyard is ideal for use in welding applications. It includes an integrated shock absorbing component, high-strength snap hooks, and is a standard 6' length. Its supremely durable Kevlar webbing and fire retardant shock absorber cover make it extremely resistant to sparks, heat, and abrasive surfaces, all of which are some of the most dangerous types of exposure for fall protection equipment.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 130-310 lbs |
| Extended Length | 6' in |
| Lanyard Length | 6' ft |
| Tensile Strength | 5000 lbs |
| Working Length | 6' |
Product Details
| Number of Legs | 1 |
| Color | Black |
| For Use With | Fall Protection |
| Workers per System | 1 |
| Anchorage Connection | Snap Hook |
| Description | Kevlar Single Leg Lanyard |
| Package Quantity | 1 |
| Manufacturers Part Number | 01223 |
| Lanyard Material | Kevlar |
| Harness Connection | Snap Hook |
| Brand | Guardian |