- 50 Micro-Inches Gold Plated 3 prong
- For Shielded Stranded or Solid Cable
- 24AWG to 26AWG Cable
- Shield - Copper Alloy Shell
- Polycarbonate Housing
- Transparent
- 50u" Gold Plating
- RoHS Compliant
Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 012-021-100, Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/PK
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Plugs |
| Package Type | Bag |
| Package Quantity | 100 |
| Description | Cat 6, RJ45 Shielded Modular Plugs |
| Color | Transparent |
| Manufacturers Part Number | 012-021-100 |
| Brand | Vertical Cable |