- 50 Micro-Inches Gold Plated 3 prong
- For Stranded or Solid Cable
- 23AWG to 26AWG Cable
- Polycarbonate Housing
- Transparent
- 50u" Gold Plating
- RoHS Compliant
- 100 per bag
Vertical Cable Gold Plated Cat 6 RJ45 Modular Plugs, 50 Micro-Inches, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 012-022-100, Cat 6, RJ45 Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/Pack
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Plugs |
| Package Type | Bag |
| Package Quantity | 100 |
| Description | Cat 6, RJ45 Modular Plugs |
| Color | Transparent |
| Manufacturers Part Number | 012-022-100 |
| Brand | Vertical Cable |