- PVC Slip On Boot for RJ45 Plugs
- Fits most CAT5E & CAT6 bulk cable
- Provides strain relief
- Protects against Dust and Snags
- 10 pack
- RoHS Compliant
Vertical Cable, 015-027BK-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Black - 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.17
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Type | Boots |
| Package Type | Bag |
| Description | 015-027BK-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 |
| Color | Black |
| Manufacturers Part Number | 015-027BK-10 |
| Brand | Vertical Cable |