Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2232108

MPN #: 01221

Guardian 01221 6' Shock Absorbing Lanyard Rebar and Snap Hook

Product Description
The Shock Absorbing Lanyard is the premiere free fall lanyard offered by Guardian Fall Protection. It meets all the stringent ANSI Z359.13-2013 regulations, and the integrated shock absorbing component limits average arresting forces to 900 pounds or less. It is comprised of 1 inch nylon webbing, and is available in a variety of lengths and connector options, including steel and aluminum snap hooks and rebar hooks, all of which make it one of the most functional and durable lanyards on the market.

Features:
  • Lightweight and durable
  • Perfect for fall arrest and restraint applications
  • 6' Maximum Free Fall Allowed - 10' Total Fall Distance Potential (6' of Free Fall and 48" of Deceleration)
PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
105.95
Buy 51 units - 2000 units
99.95Save $6.00 (6%)
Buy 2001+ units
96.95Save $9.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1 in
Weight Capacity310
Weight3 lbs
Extended Length10' in
Lanyard Length6 ft
Tensile Strength5,000 lbs
Adjustable LengthNo
Hook Opening7/8 in
Anchorage Connection Gate Opening7/8
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionRebar Hook
MaterialPolyester, Steel
Manufacturers Part Number01221
Respirator Connection TypeRebar Hook, Snap Hook
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian
TypeLanyard
ColorYellow
StyleWeb Lanyard
Cable MaterialPolyester
Connection StyleRebar Hook, Snap Hook
DescriptionShock Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsANSI Z359.13-2013