Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB1917178

MPN #: 8240Y3

FallTech® 8240Y3 ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks

Product Description
Features:
  • Adjustable Y-leg for 100% Tie-off; with 1 Snap Hook and 2 Rebar Hooks
  • Heavy duty tubular polyester outer jacket web resists abrasion and UV
  • Internal high modulus elastic won't soften from frequent use
  • Forged steel or aluminum connectors with 3,600 lbs gate strength
  • Full-length internal energy absorber limits fall forces to 900 lbs or less
PRICE
$165.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width2 in
Weight Capacity310
Weight6 lbs
Extended Length6' in
Lanyard Length6 ft
Adjustable LengthNo
Hook Opening2-1/2 in
Anchorage Connection Gate Opening2-1/4
Working Length4-1/2'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialPolyester, Steel
Manufacturers Part Number8240Y3
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandFallTech
TypeShock Absorbing
ColorBlue
SeriesElasTech
StyleAdjustable Y-leg for 100 Percent Tie-off
Package Quantity1
DescriptionElasTech Shock Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1926.502 / ANSI Z359.13-2013