- Limits arresting forces to less than 900 lbs (4kN) in a 6ft (1.8m) free fall
- Lanyard elongation will not exceed 42in (1.07m) in a 6ft (1.8m) free fall arrest
- Featuring Fall Safe's patented 'Tattletale' webbing, making inspection quick and easy
- Designed to withstand exposure to the harshest of work environments
Fall Safe 6' Shock Absorbing Lanyard Twin Stretx with Rebar Hook
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Lanyard Length | 6 ft |
Product Details
| Type | Shock Absorbing |
| Number of Legs | 2 |
| Color | Black |
| Anchorage Connection | Rebar Hook |
| Package Quantity | 1 |
| Manufacturers Part Number | FS512I-GY-6FT |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Aluminum |
| Harness Connection | Snap Hook |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | ANSI Z359.13-2013, CSA Z259.11-17 |