Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193087

MPN #: 01231

Guardian 01231, 6' Double Leg External Shock Lanyard Steel Rebar Hook

Product Description
The Shock Absorbing Lanyard is the premiere free fall lanyard offered by Guardian Fall Protection. It meets all the stringent ANSI Z359.13-2013 regulations, and the integrated shock absorbing component limits average arresting forces to 900 pounds or less. It is comprised of 1 inch nylon webbing, and is available in a variety of lengths and connector options, including steel and aluminum snap hooks and rebar hooks, all of which make it one of the most functional and durable lanyards on the market.

Features:
  • 1" Nylon web
  • Clear shock pack for easy inspection
  • 3,600 lb. connector gate
  • 6' Maximum Free Fall Allowed - 10' Total Fall Distance Potential (6' of Free Fall and 48" of Deceleration)
PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 1500 units
139.95
Buy 1501+ units
129.95Save $10.00 (7%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Weight Capacity130-310 lbs
Weight5 lbs
Hook Opening7/8 in
Extended Length10' in
Lanyard Length6' ft
Strap Width1 in
Tensile Strength5,000 lbs
Working Length6'

Product Details

TypeLanyard
Number of Legs1
ColorYellow
Anchorage ConnectionSnap Hook
DescriptionDouble Leg External Shock Lanyard, Steel Rebar Hook
Connection StyleSteel Snap Hook
Manufacturers Part Number01231
Lanyard MaterialNylon, Polyester
Respirator Connection TypeSteel Snap Hook
Harness ConnectionRebar Hook
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910