Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193083

MPN #: 11203

Guardian 11203, 6' Internal Double Leg Shock Lanyard Steel Rebar Hook

Product Description
The Guardian Fall Protection Internal Shock Lanyard is comprised of heavy duty outer polyester webbing, with a polyester core specifically designed to reduce the impact forces resulting from a fall. Because the shock absorption is built directly into the lanyard there is no need for an external shock absorber, making the Internal Shock Lanyard a particularly lightweight option. This lanyard does not stretch, except if exposed to high levels of force, and is available in single and double leg models, and with a variety of connector component options.

Features:
  • Lightweight and durable
  • Perfect for fall arrest or restraint applications
  • 6' Maximum Free Fall Allowed - 10' Total Fall Distance Potential (6' of Free Fall and 48" of Deceleration)
PRICE
$97.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 225 units
97.95
Buy 226 units - 2000 units
92.95Save $5.00 (5%)
Buy 2001+ units
91.95Save $6.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Weight Capacity310
Weight5 lbs
Extended Length10' in
Lanyard Length6 ft
Tensile Strength5,000 lbs
Adjustable LengthNo
Hook Opening7/8 in
Anchorage Connection Gate Opening2-1/2
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialNylon, Polyester
Manufacturers Part Number11203
Respirator Connection TypeSteel Snap Hook
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian
TypeTubular Webbing
ColorYellow
Connection StyleSteel Snap Hook
DescriptionInternal Double Leg Shock Lanyard Steel Rebar Hook
Lanyard MaterialNylon, Polyester

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910