Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649402

MPN #: 0159-36

Greenlee 0159-36 Hand Tool Kit, 6 Piece

Product Description
Greenlee 0159-36 Hand Tool Kit, 6 Piece

Features:
  • Clearance Price is valid online only and is limited to remaining stock **
  • A one-handed locking tab adds extra safety and protection of cutting edges.
  • The curved handles are dipped with 2-layers of PVC for comfort.
  • Pliers are forged from chrome vanadium steel. The precision machined and laser hardened cutting edges offer greater durability and strength
Includes:
  • 0351-08D 8 Inch Long-Nose Pliers, 0251-08 8 Inch Diagonal Cutting Pliers, 0151-09D 9 Inch High Leverage Side-Cutting Pliers, 0153-25C 1/4 Inchx 4 Inch Heavy Duty Slotted Screwdriver, Cabinet Tip, 0153-33C #2 x 4 Inch Heavy Duty Phillips Screwdriver, 1955A ProPlus Wire Stripper, 10-18 AWG
PRICE
$109.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4
Drive Size1/4", #2 in

Product Details

TypeHand Tool Kit
Number of Pieces6
Package Quantity1
DescriptionHand Tool Kit
Manufacturers Part Number0159-36
BrandGreenlee