Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649452

MPN #: 980

Greenlee 980 Electric Hydraulic Pump With Pendant

Product Description
Greenlee 980 Electric Hydraulic Pump With Pendant

Features:
  • Useable oil volume: 6 quarts (5.7 liters)
  • For use with all Greenlee benders
  • Handy pendant advance control on 980 and 980-22PS
  • Low voltage pendant coupled to solid state motor controls eliminates contact arcing for greater reliability and longer life
  • Automatic or manual ram return selector valve provides more control from the pendant switch
  • Molded enclosure protects pump, motor and circuitry in tough working environments
  • Use with single-hose hydraulic systems with spring-return rams
PRICE
$6,699.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 yd
Width12 (305 mm) in
Height17-1/2" (445 mm)

Product Details

Manufacturers Part Number980
DescriptionElectric Hydraulic Pump With Pendant
BrandGreenlee