Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649723

MPN #: 6001

Greenlee 6001 Super Tugger Cable Puller Power Unit

Product Description
Greenlee 6001 Super Tugger Cable Puller Power Unit

Features:
  • Pull up to 6,500 lbs. (28.9kN) with less than 27 lbs. (120 N) of operator effort
  • Unique floor mounting attachment for quick, reliable setup
  • Leaf-type mounting chains won't twist when tightening
  • Heat-treated steel serrated gripper feet for secure mounting to conduit
  • Force Gauge included to constantly monitor the pull
  • Right-angle sheave allows the operator to stand out of the direct line of force
  • Audio alarm high force warning and circuit breaker shut off at maximum force for added safety
  • Tapered capstan and patented rope guidance system for better control of the rope when feeding onto the capstan
  • Patented
PRICE
$11,749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 ft
DimensionsL 20-3/4 (527 mm) x W 22-1/2 (572 mm) x H 12 (305 mm) in

Product Details

Manufacturers Part Number6001
DescriptionSuper Tugger Cable Puller Power Unit
BrandGreenlee