Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 11. Tensile strength - 243-269 ksi (min. - max.). Packaged wire is shrink wrapped and bar coded.
0.180" Diameter Music Wire, 1 Pound Coil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
14
14
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Approximate Feet per Pound | 11 ft |
| Tensile Strength (KSI) Min-Max | 243-269 |
| Product Diameter | 0.180" |
Product Details
| Material | High Carbon, Spring Tempered Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 21180 |
| Brand | Precision Brand |