Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583206

MPN #: 0225RWHTMED

Thermax® Liner, White - Medium - Pkg Qty 12

Product Description
0225 Thermax® Liner, White - Medium

The Thermax Liner is a superb fit and the Thermax hollow-core fibers prevent heat loss. The wicking action removes moisture away from skin. Price shown is per pair. Sold by the dozen only.

Features
  • 100% Thermax hollow-core fibers prevent heat loss
  • Moisture-wicking
  • Sold by the dozen - price shown is per pair
PRICE
$59.88  Sold in packages of 12 / $4.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeGlove Liner
MaterialThermax
Package Quantity12 Pairs
DescriptionLiners
ColorWhite
Series0225
Manufacturers Part Number0225RWHTMED
BrandRefrigiWear