Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583344

MPN #: 0401RBLKSMD

Heavyweight Knit Liner, Black - S/M - Pkg Qty 12

Product Description
0401 Heavyweight Knit Liner, Black - S/M

When it's extra cold outside, the Heavyweight Knit Glove Liners from RefrigiWear are an excellent addition. You can wear under leather gloves or mitts for extra insulation, or on their own when you just need a lightweight glove for quick work. The liners are made of heavyweight terry and are available in black. Price shown is per pair. Sold by the dozen only.

Features
  • Brushed acrylic loop terry
  • Sold by the dozen - price shown is per pair
PRICE
$515.40  Sold in packages of 12 / $42.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeGlove Liner
MaterialHeavyweight Terry Cloth
Package Quantity12 Pairs
DescriptionLiners
ColorBlack
Series0401
Manufacturers Part Number0401RBLKSMD
BrandRefrigiWear