Stanley® 24 Gallon Heavy Duty Mobile Tool Chest - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Stanley® 029025R, 24 Gallon Mobile Tool Chest
Suitable for large power tools and accessories. Large, heavy-duty metal latches with pad lock eyes. Unique tote tray sits conveniently on the pull-out steel handle, increasing the available work space. Tote tray includes two deep compartments with covers for smaller tools and accessories.
PRICE
$199.90 Sold in packages of 2 / $99.95 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-7/8 in |
| Depth | 18-5/8 in |
| Height | 19-1/8 in |
| Weight | 20.7 lbs |
Product Details
| Style | Mobile |
| Type | Storage Box |
| Material | Plastic |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 029025R |
| Number of Drawers | 0 |
| Brand | Stanley |